Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5393
Zoro # G111208859
product price: $22.99
/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-14
- Die Shape Hex
- Threads per Inch 14
- Thread Standard NPT
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5393
- Zoro # G111208859
- UPC # 045242779567
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/2"-14 |
Outside Dia. | 2.0625 in |
Overall Length | 2.0625 in |
Hex Size | 2-1/6 in |
Die Thread Size | 1/2-14 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Threads per Inch | 14 |
Thread Standard | NPT |
Thread Type | NPT |
Die Thickness | 3/4 in |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Finish - Machining | Black Oxide |
For Tool Type | Rethreading |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1/2 In.-14, NPT, Outside Dia. 2.0625 in, Finish - Machining Black Oxide, Thread Type NPT, Threads per Inch 14, Die Thickness 3/4 in, Die Shape Hex, Hex Size 2-1/6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush and Lead, for Use With Mfr. Model Number: DWS780 (381028-08)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- Milwaukee Tool Dies