Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5378
Zoro # G911208820
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-16
- Die Shape Hex
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Finish - Machining Black Oxide
- Outside Dia. 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5378
- Zoro # G911208820
- UPC # 045242779512
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 3/4"-16 |
Outside Dia. | 1-7/16 in |
Die Thread Size | 3/4-16 |
Hex Size | 1-7/16 in |
Overall Length | 1.4375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Finish - Machining | Black Oxide |
Thread Standard | NF |
Threads per Inch | 16 |
Die Thickness | 1/2 in |
Thread Type | NF |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
For Tool Type | Die Stocks, Rethreading |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 3/4 In.-16, NF, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 16, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 8" (18210)
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- GROZ Hand Riveter, 2 Jaw (31653)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- Milwaukee Tool Hex Dies