Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5371
Zoro # G211208841
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-18
- Hex Size 1-7/16 in
- Thread Standard NF
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Outside Dia. 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5371
- Zoro # G211208841
- UPC # 045242779499
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 5/8"-18 |
Hex Size | 1-7/16 in |
Outside Dia. | 1-7/16 in |
Overall Length | 1.4375 in |
Die Thread Size | 5/8-18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Thread Standard | NF |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
For Tool Type | Die Stocks, Rethreading |
Die Thickness | 1/2 in |
Thread Type | NF |
Finish - Machining | Black Oxide |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
Threads per Inch | 18 |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 5/8 In.-18, NF, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 18, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- A E S INDUSTRIES ELECTRICAL TAPE-BLACK - EA (AD33546)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- BOJO TOOLS 7/16" Composite Wrench "Extreme Material" (ITH-7/16-XNGL)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- Milwaukee Tool Hex Dies