Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5369
Zoro # G711208754
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Size 1-7/16 in
- Finish - Machining Black Oxide
- Material - Machining Carbon Steel
- Die Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5369
- Zoro # G711208754
- UPC # 045242779482
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 5/8"-11 |
Hex Size | 1-7/16 in |
Outside Dia. | 1-7/16 in |
Die Thread Size | 5/8-11 |
Overall Length | 1.4375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Die Shape | Hex |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Threads per Inch | 11 |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Type | NC |
Thread Standard | NC |
Die Thickness | 1/2 in |
For Tool Type | Die Stocks, Rethreading |
Description
Hex Threading Die, Thread Size 5/8 In.-11, NC, Outside Dia. 1-7/16 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 11, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- SUNEX Screwdriver Set, Combination, 8 pcs. (118SS)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- BOSCH HEX DIE 6538 9MM-1.00 CARDED (VA21238)
- Milwaukee Tool Hex Dies