Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5361
Zoro # G411208405
product price: $8.49
/ea
Not eligible for select promotions
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12 x 1.25 mm
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Outside Dia. 1-1/8 in
- Die Shape Hex
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5361
- Zoro # G411208405
- UPC # 045242779437
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M12 x 1.25 mm |
Outside Dia. | 1-1/8 in |
Die Thread Size | M12 x 1.25 mm |
Overall Length | 1.0000 in |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
Die Thickness | 1/2 in |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Type | Metric |
Thread Standard | Metric |
For Tool Type | Die Stocks, Rethreading |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Thread Pitch | 1.25 mm |
Description
Hex Threading Die, Thread Size M12 x 1.25 mm, Metric, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.25 mm, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap-Off 5 in L, 10 PK (1CNZ2)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- K-TOOL INTERNATIONAL Rubber Mallet, 24 oz. (KTI-71751)
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ITH-9-XNGL)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- IRWIN DIE 1"" HEX 5/16-18NC (9427)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-12 UNF (403405)
- Milwaukee Tool Dies