Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5355
Zoro # G711208433
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Finish - Machining Black Oxide
- Hex Size 1 in
- Die Shape Hex
- Die Thread Size 7/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5355
- Zoro # G711208433
- UPC # 045242779383
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 7/16"-14 |
Hex Size | 1 in |
Die Thread Size | 7/16-14 |
Outside Dia. | 1-1/8 in |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Finish - Machining | Black Oxide |
Die Shape | Hex |
Material - Machining | Carbon Steel |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Threads per Inch | 14 |
For Tool Type | Die Stocks, Rethreading |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Standard | NC |
Thread Type | NC |
Die Thickness | 1/2 in |
Description
Hex Threading Die, Thread Size 7/16 In.-14, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 14, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- OX TOOLS Trade Combination Rubber Mallet, 32oz (OX-T081932)
- GREENLEE Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA (84012)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- RIDGID Die, Button 7/8-14 Unf (38425)
- Milwaukee Tool Dies