Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5351
Zoro # G811208449
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 3/8"-24
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Threads per Inch 24
- For Tool Type Die Stocks, Rethreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5351
- Zoro # G811208449
- UPC # 045242779192
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 3/8"-24 |
Outside Dia. | 1-1/8 in |
Hex Size | 1 in |
Overall Length | 1.0000 in |
Die Thread Size | 3/8-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Threads per Inch | 24 |
For Tool Type | Die Stocks, Rethreading |
Thread Standard | NF |
Die Thickness | 1/2 in |
Thread Type | NF |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Die Shape | Hex |
Description
Hex Threading Die, Thread Size 3/8 In.-24, NF, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 24, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 12-Inch (KSRK100-1)
- PICARD Blacksmith Hammer, 53 oz. (0811-1500)
- HYDE 8" Value Series Blue Steel Taping Knife, Flat Back (09212)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/8 -27 NPT (411895)
- Milwaukee Tool Dies