Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5348
Zoro # G411208399
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 3/8"-16
- For Tool Type Die Stocks, Rethreading
- Hex Size 1 in
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5348
- Zoro # G411208399
- UPC # 045242779178
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 3/8"-16 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Overall Length | 1.0000 in |
Die Thread Size | 3/8-16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
For Tool Type | Die Stocks, Rethreading |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Die Thickness | 1/2 in |
Threads per Inch | 16 |
Thread Type | NC |
Die Shape | Hex |
Thread Standard | NC |
Description
Hex Threading Die, Thread Size 3/8 In.-16, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 16, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pro-Series 52 Piece Clamping Kit 10mmm T-Slot With M8 X 1.25 Studs (3901-0008)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Punch (1540)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- Milwaukee Tool Hex Dies