Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5338
Zoro # G211208520
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/4"-28
- Threads per Inch 28
- Thread Type NF
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5338
- Zoro # G211208520
- UPC # 045242779109
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/4"-28 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Die Thread Size | 1/4-28 |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Threads per Inch | 28 |
Thread Type | NF |
Finish - Machining | Black Oxide |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Standard | NF |
Material - Machining | Carbon Steel |
For Tool Type | Die Stocks, Rethreading |
Die Shape | Hex |
Die Thickness | 1/2 in |
Description
Hex Threading Die, Thread Size 1/4 In.-28, NF, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 28, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- Milwaukee Tool Hex Dies