Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5336
Zoro # G911208462
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6 x 1.00 mm
- Overall Length 1.0000 in
- Die Shape Hex
- Outside Dia. 1-1/8 in
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5336
- Zoro # G911208462
- UPC # 045242779093
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M6 x 1.00 mm |
Overall Length | 1.0000 in |
Outside Dia. | 1-1/8 in |
Hex Size | 1 in |
Die Thread Size | M6 x 1.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Die Thickness | 1/2 in |
For Tool Type | Die Stocks, Rethreading |
Thread Type | Metric |
Thread Standard | Metric |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Pitch | 1.00 mm |
Description
Hex Threading Die, Thread Size M6 x 1.00 mm, Metric, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.00 mm, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-16 Nc (96205)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- Milwaukee Tool Hex Dies