Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5334
Zoro # G311208512
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Overall Length 1.0000 in
- Die Thread Size 1/4-20
- Die Shape Hex
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5334
- Zoro # G311208512
- UPC # 045242779086
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1.0000 in |
Die Thread Size | 1/4-20 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Thread Standard | NC |
For Tool Type | Die Stocks, Rethreading |
Threads per Inch | 20 |
Thread Type | NC |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Material - Machining | Carbon Steel |
Die Thickness | 1/2 in |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Description
Hex Threading Die, Thread Size 1/4 In.-20, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 20, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- WRIGHT TOOL Giant Adj Wrench 2-3/4" - 4-3/4" Capacit (9AC36)
- CRESCENT Plr Wire Trq Wrst 12 Auto Rgt (4MLMDG)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-16 UNC (403140)
- Milwaukee Tool Dies