Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5333
Zoro # G711208518
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14-20
- Material - Machining Carbon Steel
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Die Shape Hex
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5333
- Zoro # G711208518
- UPC # 045242779079
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #14-20 |
Die Thread Size | #14-20 |
Outside Dia. | 1-1/8 in |
Overall Length | 1.0000 in |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Material - Machining | Carbon Steel |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Die Shape | Hex |
Die Thickness | 1/2 in |
For Tool Type | Die Stocks, Rethreading |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Finish - Machining | Black Oxide |
Threads per Inch | 20 |
Thread Type | NS |
Thread Standard | NS |
Description
Hex Threading Die, Thread Size #14-20, NS, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NS, Threads per Inch 20, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8 X 3/4 X 2-1/2" 4 Flute M42 Cobalt Roughing End Mill (8002-5721)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80272D2B123810)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- Milwaukee Tool Hex Dies