Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5325
Zoro # G011208492
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Finish - Machining Black Oxide
- Thread Type NC
- Threads per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5325
- Zoro # G011208492
- UPC # 045242778942
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #10-24 |
Overall Length | 1.0000 in |
Outside Dia. | 1-1/8 in |
Hex Size | 1 in |
Die Thread Size | #10-24 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Thread Type | NC |
Threads per Inch | 24 |
Die Thickness | 1/2 in |
For Tool Type | Die Stocks, Rethreading |
Die Shape | Hex |
Thread Standard | NC |
Material - Machining | Carbon Steel |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Description
Hex Threading Die, Thread Size #10-24, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 24, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-24 Nc (96104)
- Milwaukee Tool Dies