Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5321
Zoro # G111208453
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- For Tool Type Die Stocks, Rethreading
- Overall Length 1.0000 in
- Hex Size 1 in
- Material - Machining Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5321
- Zoro # G111208453
- UPC # 045242778928
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #8-32 |
Overall Length | 1.0000 in |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Die Thread Size | #8-32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
For Tool Type | Die Stocks, Rethreading |
Material - Machining | Carbon Steel |
Threads per Inch | 32 |
Die Thickness | 1/2 in |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Thread Type | NC |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Standard | NC |
Finish - Machining | Black Oxide |
Die Shape | Hex |
Description
Hex Threading Die, Thread Size #8-32, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 32, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in. (1218RS)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/4in (KM1-1/4)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT2INCH)
- GEARWRENCH 5-Piece Ratcheting Tap and Die Drive Accessory Set (KDS3880)
- Milwaukee Tool Hex Dies