Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5308
Zoro # G511208466
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size #4-40
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5308
- Zoro # G511208466
- UPC # 045242778850
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #4-40 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Die Thread Size | #4-40 |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
For Tool Type | Die Stocks, Rethreading |
Thread Type | NC |
Finish - Machining | Black Oxide |
Thread Standard | NC |
Die Shape | Hex |
Threads per Inch | 40 |
Material - Machining | Carbon Steel |
Die Thickness | 1/2 in |
Description
Hex Threading Die, Thread Size #4-40, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 40, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel (K0348.050820)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- KO-KEN Bit Holder 1/4 Hex 36mm Locking Quick Release 1/4 Sq. Drive (12142-F6.3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.00mm (45307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5336)
- MILWAUKEE TOOL Hex Threading Die (49-57-5361)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- DRILL AMERICA 7/8"-20 Carbon Steel Hex Die (DWTSH7/8-20)
- Milwaukee Tool Hex Dies