Shop All Hex Key Sets
Milwaukee Tool
Hex Key Set, 13 Pieces, Steel, SAE
Mfr # 48-22-2185
Zoro # G110133411
New Item
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Insulated No
- Number of Pieces 13
- Key Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2185
- Zoro # G110133411
- UPC # 045242630608
- Country of Origin Thailand
- Category Hex Key Sets
Dimensions
Tip Size | 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Range of Lengths | 0.050 in to 3/8 in |
Length Family | Long |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Black Oxide |
Insulated | No |
Number of Pieces | 13 |
Item | Hex Key Set |
Key Shape | L |
Material | Steel |
Non-Sparking | No |
Fastener Holding | No |
Container Type | Plastic Organizer |
Number of Tips | 2 |
End Shape | Hex |
Number of Ball Ends | 1 |
Description
Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 13, Plastic Organizer, Long, Hex, 2, No, 0.050 in to 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (439)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- CENTURY DRILL & TOOL Impact Pro Socket Adapter, 3 Pc Set (68584)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- MILWAUKEE TOOL 9-Key Folding Hex Key Set - SAE (48-22-2181)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- MILWAUKEE TOOL 8-Key Folding Hex Key Set - Metric (48-22-2182)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- Milwaukee Tool Wrenches