Shop All Heated Jackets & Coats
Milwaukee Tool
Heated Jacket, Polyester, 12 V
Mfr # 234B-21S
Zoro # G406383346
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series 234
- Includes Hood No
- Length 23 1/2 in
- Heat Settings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 234B-21S
- Zoro # G406383346
- UPC # 045242658435
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 23 1/2 in |
Maximum Chest Size | 35 in |
Size | S |
Minimum Chest Size | 33 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size S, Maximum Chest Size 35 in, Minimum Chest Size 33 in, Hood Style None, Includes Hood No, Length 23 1/2 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- CONDOR Powdered Finger Cots, White, S, Pk1440 (30D247)
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- Milwaukee Tool Workwear and Protective Clothing