Shop All Drain Cleaning Accessories
Milwaukee Tool
Head Attachment Kit For 7/8" Sectional Cable
Mfr # 48-53-3840
Zoro # G8271946
Free Shipping & Returns
$425.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Milwaukee 7/8" Sectional Cable
- Includes 3 in Chain Knocker, 3 in Root Cutter, 4 in Chain Knocker, 4 in Root Cutter, 6 in Root Cutter, Funnel Auger, Medium Opening Tool, Pin Key, Small Opening Tool, Straight Auger
- Size 3 in
- Drain Line Capacity I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3840
- Zoro # G8271946
- UPC # 045242548514
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 3 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 6 in |
Minimum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3 in to 6 in |
Description
Head Attachment Kit, Product Type Head Attachment Kit, Compatible Cleaner Series M18 Sectional Machines, Number of Augers 2, Auger Type Funnel Auger, Straight Auger, Number of Cutters 7, Cutter Type Chain Knocker, Double Cutter, Opening Tool, Number of Cables 0, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Connection Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Hand Tap (008509AS)
- DEWALT Impact Driver, Pistol Grip, 12VDC (DCF801F2)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- MILWAUKEE TOOL Drum with Anchor Cable for M18 Drum Machine (47-53-2817)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-22)
- Milwaukee Tool Drain Cleaning Accessories