Shop All Drain Cleaning Accessories
Milwaukee Tool
Head Attachment Kit For 1-1/4" Sectional Cable
Mfr # 48-53-4840
Zoro # G8272226
product price: $425.97
/ea
Free Shipping & Returns
$425.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 60HM51
- Features Tool-Free Quick Connect to Machine
- Drum Material Steel
- Drain Line Capacity I.D. 3 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-4840
- Zoro # G8272226
- UPC # 045242548521
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 1 1/4 in |
For Pipe Size | 3 in to 8 in |
Maximum Drain Line Inside Diameter | 8 in |
Minimum Drain Line Inside Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Head Attachment Kit |
Includes | 60HM51 |
Features | Tool-Free Quick Connect to Machine |
Drum Material | Steel |
Drain Line Capacity I.D. | 3 in to 8 in |
Max. Run | 10 ft |
Drum Capacity | 1 gal |
Weight | 9.42 |
Compatible Cleaner Series | M18 Sectional Machines |
Auger Type | Funnel Auger, Straight Auger |
Number of Augers | 2 |
Number of Cables | 0 |
Compatible Cleaner Manufacturer Part Number | 2871-20 |
Product Type | Head Attachment Kit |
Application | Sectional Machines |
Cutter Type | Chain Knocker, Double Cutter, Opening Tool |
Number of Cutters | 7 |
Description
Head Attachment Kit, Product Type Head Attachment Kit, Compatible Cleaner Series M18 Sectional Machines, Number of Augers 2, Auger Type Funnel Auger, Straight Auger, Number of Cutters 7, Cutter Type Chain Knocker, Double Cutter, Opening Tool, Number of Cables 0, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Application Sectional Machines, Compatible Cleaner Manufacturer Part Number 2871-20, Connection Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- DRILLCO 49/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF149)
- MILWAUKEE TOOL Replacement Cable for TRAPSNAKE 4 ft. Toilet Auger (48-53-3574)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- MILWAUKEE TOOL 10 pc. Head Attachment Kit For 5/8 in. & 3/4 in. Drum Cables (48-53-2840)
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- RIDGID Drain Cleaning Tool set, Steel (T-270)
- Milwaukee Tool Drain Cleaning Equipment