Shop All Folding & Pocket Knives
Milwaukee Tool
Hawkbill Fixed Blade Knife
Mfr # 48-22-1925
Zoro # G802652688
product price: $28.19
/ea
Not eligible for select promotions
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fixed Blade
- Number of Blades 1
- Blade Type Hawkbill
- Blade Material Stainless Steel
- Blade Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1925
- Zoro # G802652688
- UPC # 45242502783
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Overall Length | 8-1/2 in |
Handle Length | 5-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Fixed Blade |
Item | Knife |
Number of Blades | 1 |
Blade Type | Hawkbill |
Blade Material | Stainless Steel |
Handle Type | Overmold |
Features | Lockable Blade, Non-Retractable, Sharpenable |
Handle Material | Glass Filled Nylon |
Color | Red/Silver/Black |
Recommended Safety Equipment | Safety Glasses |
Blade Thickness (in) | 0.25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 16 x 18mm, 10-11/16 in. L (J1064M)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P1)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- MILWAUKEE TOOL Lineman’s Underground Knife (48-22-1929)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- MILWAUKEE TOOL FASTBACK Spring Assisted Folding Knife (48-22-1530)
- MILWAUKEE TOOL 3.5” HARDLINE Smooth Blade Pocket Knife (48-22-1999)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- Milwaukee Tool Folding & Pocket Knives