Shop All Cutting, Tapping, and Grinding Fluids
Milwaukee Tool
Hawg Wash Lubricant (16 oz. Bottle)
Mfr # 49-32-0081
Zoro # G4465072
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features With Extra Pressure Additives
- Application Lubricant
- Color Brown
- Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-32-0081
- Zoro # G4465072
- UPC # 045242185962
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cooling Oil |
Features | With Extra Pressure Additives |
Application | Lubricant |
Color | Brown |
Specific Gravity | 1 |
Physical Form | Liquid |
Container Type | Bottle |
Fluid Type | Water Soluble |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Properties | Water Soluble |
Container Style | Bottle |
For Use With | mild steel, carbon steel, stainless steel |
Fragrance | Mild Odor |
Description
Cooling Oil, Container Size 16 oz, Bottle, Brown, Application Lubricant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- CLIMAX METAL PRODUCTS C170E-125 Keyless Locking Assembly (C170E-125)
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Cutting and Grinding Fluid, 54 gal. (C276/54)
- TRIM Cutting Oil, 5 gal. Sz, Liquid, Pail Style (TC251/5)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- MASTER FLUID SOLUTIONS Spray Washing Compound, 54 gal. (CLEAN2115AL/54)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- Milwaukee Tool Cutting, Tapping, and Grinding Fluids