Shop All Headbands and Sweatbands
Milwaukee Tool
Hard Hat Sweat Band
Mfr # 48-73-1080
Zoro # G0189509
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Elastic/Nylon/Polyester/POM
- For Use With Front Brim Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1080
- Zoro # G0189509
- UPC # 045242558841
- Country of Origin United States
- Category Headbands and Sweatbands
Details
Promotion Restriction | Not eligible for promotion |
Item | Sweatband |
Material | Elastic/Nylon/Polyester/POM |
For Use With | Front Brim Hard Hats |
Description
Sweatband, For Use With Front Brim Hard Hats, Material Elastic/Nylon/Polyester/POM, Head Protection Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MADM488VA)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black, Yellow (82423L)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- MILWAUKEE TOOL Cooling Towel, Wet, 33" L, 8-1/4" W, Blue (48-73-4540)
- MILWAUKEE TOOL Helmet Liner, Polyester, Blue (48-73-4544)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- RADIANS Radians Arctic Radwear(R) Headband (RCS108)
- Milwaukee Tool Head Protection