Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1380
Zoro # G111131409
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1380
- Zoro # G111131409
- UPC # 045242803019
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
CSA Class | C |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class C |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Helmet, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- RINGERS GLOVES Leather Gloves, Goatskin, M, PR (664-09)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D326/XL)
- MILWAUKEE TOOL Safety Helmet (48-73-1364)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- MILWAUKEE TOOL Hard Hat (48-73-1100)
- MILWAUKEE TOOL Climbing White Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1301)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- Milwaukee Tool Hard Hats