Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1376
Zoro # G011131431
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1376
- Zoro # G011131431
- UPC # 045242802975
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
ANSI Electrical Class | C |
ANSI Classification | Type 2, Class C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Accessory Slots | Yes |
CSA Class | C |
Description
Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Helmet, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- TRACMATES Antislip Footwear, M, PR (TRAC88802M)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- MILWAUKEE TOOL Climbing Yellow Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1302)
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- MILWAUKEE TOOL Safety Helmet (48-73-1354)
- MILWAUKEE TOOL Safety Helmet (48-73-1357)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1326)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Hi-Vis Green (X5014V-ANSI)
- Milwaukee Tool Hard Hats