Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1372
Zoro # G811131396
product price: $149.97
/ea
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1372
- Zoro # G811131396
- UPC # 045242802937
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
ANSI Classification | Type 2, Class C |
ANSI Electrical Class | C |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
CSA Class | C |
Description
Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Helmet, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- MILWAUKEE TOOL Full Brim Green Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1227)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White (A119R010000)
- Milwaukee Tool Head Protection