Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1370
Zoro # G411131383
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim, Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1370
- Zoro # G411131383
- UPC # 045242802913
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Front Brim, Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
CSA Class | C |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
ANSI Electrical Class | C |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Classification | Type 2, Class C |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Helmet, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- METACAULK Fire Barrier Sealant, Spray Equipment (66379)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- MILWAUKEE TOOL Climbing Red Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1309)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MILWAUKEE TOOL Full Brim Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1235)
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- MILWAUKEE TOOL Climbing Red Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1308)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- Milwaukee Tool Head Protection