Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1362
Zoro # G011131394
product price: $149.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1362
- Zoro # G011131394
- UPC # 045242802838
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
ANSI Classification | Type 2, Class C |
Head Protection Graphics | No Graphics |
CSA Class | C |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- MECHANIX WEAR Mechanics Glove, 4X Original, M, Black, PR (MG4X-75-009)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1320, 2104)
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- MILWAUKEE TOOL Hard Hat (48-73-1215)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow/Green (10074820)
- Milwaukee Tool Head Protection