Shop All Hard Hats
Milwaukee Tool
Safety Helmet
Mfr # 48-73-1354
Zoro # G811131419
Free Shipping & Returns
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Helmet
- Head Protection Material Plastic
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1354
- Zoro # G811131419
- UPC # 045242802753
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | Plastic |
Suspension Adjustment Type | Swing Ratchet |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Accessory Mounting Options | Side-Slots, Headlamp Mount |
ANSI Electrical Class | C |
Includes | Headlamp Mount, Impact Armor Liner, Marker Clip |
CSA Class | C |
ANSI Classification | Type 2, Class C |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Description
Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Helmet, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (62KBR)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- MILWAUKEE TOOL Safety Helmet (48-73-1362)
- MILWAUKEE TOOL Safety Helmet (48-73-1357)
- MILWAUKEE TOOL Hard Hat (48-73-1207)
- MILWAUKEE TOOL Safety Helmet (48-73-1372)
- MILWAUKEE TOOL Safety Helmet (48-73-1356)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Lime (3970-L)
- Milwaukee Tool Head Protection