Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1210
Zoro # G410516761
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1210
- Zoro # G410516761
- UPC # 045242594504
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Black |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Chin Strap | No |
Weight | 0.108 lb |
Accessory Slots | Yes |
ANSI Electrical Class | C |
ANSI Classification | Class C, Type 1 |
CSA Class | C |
ANSI Impact Type | 1 |
CSA Type | 1 |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.108 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- SPARCO PRODUCTS Caution Barricade Tape, 1000 Ft, Yellow (SPR11795)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX2M)
- MILWAUKEE TOOL Front Brim Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1126)
- MILWAUKEE TOOL Hard Hat (48-73-1209)
- MILWAUKEE TOOL Hard Hat (48-73-1111)
- MILWAUKEE TOOL Full Brim Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1229)
- MILWAUKEE TOOL Hard Hat (48-73-1101)
- MILWAUKEE TOOL Climbing Red Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1309)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Blue (3970-B)
- Milwaukee Tool Head Protection