Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1204
Zoro # G010516734
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1204
- Zoro # G010516734
- UPC # 045242594443
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Chin Strap | No |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Weight | 0.102 lb |
Accessory Slots | Yes |
ANSI Classification | Class C, Type 1 |
CSA Type | 1 |
CSA Class | C |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.102 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- ELKHART BRASS Hex Nipple, MNPTxMNST, 1-1/2 In (306)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- MILWAUKEE TOOL Hard Hat (48-73-1101)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1323)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- PFANNER Protos Integral ARBORIST Helmet - Neon Yellow & Blue (PROTOS-NYB)
- Milwaukee Tool Head Protection