Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1202
Zoro # G410516662
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1202
- Zoro # G410516662
- UPC # 045242594429
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Chin Strap | No |
Weight | 0.1 lb |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Accessory Slots | Yes |
ANSI Classification | Class C, Type 1 |
CSA Type | 1 |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
CSA Class | C |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.1 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- CAMCO Disposable Gloves, One Size Fits Most, 100 PK, Green (40285)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- MILWAUKEE TOOL Safety Helmet (48-73-1370)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- MILWAUKEE TOOL Front Brim Black Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1331)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- PORTWEST Safety Pro Hard Hat Vented (PW02)
- Milwaukee Tool Hard Hats