Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1107
Zoro # G510516777
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1107
- Zoro # G510516777
- UPC # 045242566822
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Green |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Accessory Slots | Yes |
Weight | 0.97 lb |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Chin Strap | No |
ANSI Electrical Class | E |
ANSI Impact Type | 1 |
CSA Type | 1 |
CSA Class | E |
ANSI Classification | Class E, Type 1 |
Description
Hard Hat, ANSI Classification Class E, Type 1, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.97 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR (9389M)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1335)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2HNRW71A000)
- Milwaukee Tool Hard Hats