Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1101
Zoro # G310516717
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1101
- Zoro # G310516717
- UPC # 045242566761
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Accessory Slots | Yes |
Weight | 0.97 lb |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Chin Strap | No |
ANSI Classification | Class E, Type 1 |
CSA Class | E |
ANSI Impact Type | 1 |
CSA Type | 1 |
ANSI Electrical Class | E |
Description
Hard Hat, ANSI Classification Class E, Type 1, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.97 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- MILWAUKEE TOOL Safety Helmet (48-73-1375)
- MILWAUKEE TOOL Hard Hat (48-73-1215)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- MILWAUKEE TOOL Safety Helmet (48-73-1362)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- Milwaukee Tool Head Protection