Shop All Cordless Hammer Drills
Milwaukee Tool
Hammer Drill/Driver, 18V, 1/2 in Chuck
Mfr # 2906-20
Zoro # G609997999
product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
- Includes Belt Clip, Key, Side Handle
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2906-20
- Zoro # G609997999
- UPC # 045242795918
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 15/16 in |
Overall Width | 2 3/8 in |
Overall Height | 8 1/2 in |
Description
Hammer Drill/Driver, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 1,400 in-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Model Number Not Applicable, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Customizable Hole Saw Case (49-56-1006)
- GWS TOOL GROUP 600012 Insert (600012)
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Battery Pack (2912-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (3404-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH08PT)
- Milwaukee Tool Cordless Tools