Shop All Cordless Hammer Drills
Milwaukee Tool
Hammer Drill Kit, Keyless, 12V, 3.1 lb
Mfr # 3404-22, 48-11-2425, 48-32-4403
Zoro # G709947269
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah, 2.5 Ah, 4.0Ah
- Includes (1) M12 Charger, (1) M12 REDLITHIUM 2.5Ah Battery Pack, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) Screwdriver Bit Set, Belt Clip, Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3404-22, 48-11-2425, 48-32-4403
- Zoro # G709947269
- UPC # 045242637317
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 in |
Overall Width | 2 1/4 in |
Overall Height | 7 in |
Description
Hammer Drill Kit, Voltage 12V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 400 in-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Bit Set, (1) Charger, (3) Batteries, Battery Capacity 2.0 Ah, 2.5 Ah, 4.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 48-11-2440)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver Kit (2904-22)
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) (XRH10PTW)
- Milwaukee Tool Cordless Hammer Drills