Shop All Hammer Drill Bits
Milwaukee Tool
Hammer Drill Bit, Spline, 1/2x22 In
Mfr # 48-20-4052
Zoro # G806602849
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.5
- Drilling Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4052
- Zoro # G806602849
- UPC # 045242102426
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 17 in |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Shank Diameter | 3/4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Impact Rated | Yes |
Finish - Machining | Bright (Uncoated) |
For Use With | Any Spline Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Spline |
Primary Material Application | Brick, Cinder Block, Concrete |
Number of Cutter Heads | 2 |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1/2 in, Carbide, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- Milwaukee Tool Drill Bits