Shop All Hammer Drill Bits
Milwaukee Tool
Hammer Drill Bit, SDS Plus, 3/16x6 In
Mfr # 48-20-7098
Zoro # G706602772
Not eligible for select promotions
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 3/16 in
- Decimal Equivalent 0.1875
- Drilling Length 3 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7098
- Zoro # G706602772
- UPC # 045242110445
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/16 in |
Drilling Length | 3 in |
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 25/64 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Installation Bit and Sleeve |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Impact Rated | Yes |
For Use With | SDS+ Hammer |
Material - Machining | Carbide Tipped |
Number of Cutter Heads | 2 |
Description
Installation Bit and Sleeve, SDS Plus, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- TOOLPRO Square Hole Utility Knife Blades 5Pack, 5PK (TP01055)
- WINGITS Apache 200 Drill Bit Kit 1-1/4", 3/4", 1-1/4", 3PK (WA2003PCS)
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- MILWAUKEE TOOL 1/4 in. x 12 in. x 14 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7435)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 36"L, SDS Max (HC5033)
- Milwaukee Tool Drill Bits