Shop All Router Accessories
Milwaukee Tool
Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers
Mfr # 48-11-2838
Zoro # G310191983
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Milwaukee Guide Rail Adapter
- Material Aluminum
- Number of Pieces 1
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2838
- Zoro # G310191983
- UPC # 045242786138
- Country of Origin China
- Category Router Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Track Adapter |
Includes | (1) Milwaukee Guide Rail Adapter |
Material | Aluminum |
Number of Pieces | 1 |
Color | Black, Gray |
Product Type | Router Guide Rail Adapter |
Compatible Manufacturer Model Number | 2723-20, 2838-20 |
Guide Style | Straight |
Description
Router Track Adapter, Compatible Manufacturer Model Number 2723-20, 2838-20, Guide Style Straight, Number of Pieces 1, Compatible Grainger Model Number 55MN07, 810AU9, Flange Diameter Not Applicable, Includes (1) Milwaukee Guide Rail Adapter, Material Aluminum, Pilot Inside Diameter Not Applicable, Pilot Length Not Applicable, Product Type Router Guide Rail Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- ECONOLINE Trap Door Gasket (410546)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6203)
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- MILWAUKEE TOOL Plunge Base for M18 FUEL 1/2 in. Router (48-10-2838)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- Milwaukee Tool Router Accessories