Shop All Core Drill Bits
Milwaukee Tool
Guide Plate for 4" Thin Wall Core Bit
Mfr # 48-20-6161
Zoro # G5117122
product price: $8.39
/ea
Not eligible for select promotions
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 4
- Application Masonry and Concrete Drilling
- For Use With 45L224, 45L225, 45L412, 45L417
- Size 4 in
- Smallest Drill Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6161
- Zoro # G5117122
- UPC # 045242107612
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Size (In.) | 4 |
Size | 4 in |
Smallest Drill Diameter | 4 in |
For Core Bit Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Guide Plate |
Application | Masonry and Concrete Drilling |
For Use With | 45L224, 45L225, 45L412, 45L417 |
For Tool Type | 45L224, 45L225, 45L412, 45L417 |
Drilling Application | Holemaking |
Guide Type | SDS Plus |
Description
Core Bit Guide Plate, For Core Bit Diameter 4 in, Smallest Drill Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- EXCEL BLADES Concave Blade Carving Concave Utility Blade Hobby Blades 2pcs., 12pk. (20106)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- MILWAUKEE TOOL MX Core Drill Kit, Diamond Ultra Dry Bit (MXF301-2CXS,48-17-0120,48-17-0130)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5478)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- Milwaukee Tool Drill Bits