Shop All Hammer Drill Bits
Milwaukee Tool
Guide Plate for 3-1/2" Thick Wall Core Bit
Mfr # 48-20-5173
Zoro # G7600634
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max-Spline
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5173
- Zoro # G7600634
- UPC # 045242106325
- Country of Origin Japan
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Guide Plate |
Shank Shape | SDS Max-Spline |
Number of pieces | 1 |
Number of Pieces | 1 |
Application | Drilling Precision |
For Use With | Milwaukee Thick Wall 3-1/2 in Core Bits |
Accessory Type | Replacement Guide Plate |
Description
Replacement Guide Plate, For Use With Milwaukee Thick Wall 3-1/2 in Core Bits, Drilling Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-12" Absolute Digital Height Gage (3130-8115)
- CLESCO GA-2 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Machined Washer (GA-2)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- MILWAUKEE TOOL 7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7426)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- Milwaukee Tool Hammer Drill Bits