Shop All Core Drill Bits
Milwaukee Tool
Guide Plate for 2-1/2" Thin Wall Core Bit
Mfr # 48-20-6158
Zoro # G5117095
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Masonry and Concrete Drilling
- Size 2 1/2 in
- For Use With 45L224, 45L225, 45L409, 45L417
- Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6158
- Zoro # G5117095
- UPC # 045242107582
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Size | 2 1/2 in |
Size (In.) | 2-1/2 |
For Core Bit Diameter | 2 1/2 in |
Smallest Drill Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Guide Plate |
Application | Masonry and Concrete Drilling |
For Use With | 45L224, 45L225, 45L409, 45L417 |
For Tool Type | 45L224, 45L225, 45L411, 45L417 |
Drilling Application | Holemaking |
Guide Type | SDS Plus |
Description
Core Bit Guide Plate, For Core Bit Diameter 2 1/2 in, Smallest Drill Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- OEMTOOLS 32 mm Jumbo Combination Wrench (22129)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel (K0116.5A61)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- MILWAUKEE TOOL 1" Dry Core Masonry Bit (48-17-0010)
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- Milwaukee Tool Core Drill Bits