Shop All Core Drill Bits
Milwaukee Tool
Guide Plate for 1-3/4" Thin Wall Core Bit
Mfr # 48-20-6156
Zoro # G5117777
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (In.) 1-3/4
- Size 1 3/4 in
- For Use With 45L224, 45L22445L417, 45L225, 45L407
- Application Masonry and Concrete Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6156
- Zoro # G5117777
- UPC # 045242107568
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Size (In.) | 1-3/4 |
Size | 1 3/4 in |
Maximum Drilling Depth | 2 13/16 in |
For Core Bit Diameter | 1 3/4 in |
Smallest Drill Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Accessory |
For Use With | 45L224, 45L22445L417, 45L225, 45L407 |
Application | Masonry and Concrete Drilling |
Impact Rated | No |
For Tool Type | Rotary Hammer Drill |
Guide Type | SDS Plus |
For Drill Bit Type | Concrete, Masonry |
Drilling Application | Holemaking |
Product Type | Core Bit Guide Plate |
Description
Core Bit Accessory, For Core Bit Diameter 1 3/4 in, Maximum Drilling Depth 2 13/16 in, Smallest Drill Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- OTC Handled Pry Bar, 18" (8218)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832874)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5402)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MILWAUKEE TOOL 1-1/2 in. Diamond Ultra Wet Core Bit (48-17-5015)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- Milwaukee Tool Drill Bits