Shop All Core Drill Bits
Milwaukee Tool
Guide Plate for 1-1/4" Thin Wall Core Bit
Mfr # 48-20-6151
Zoro # G5117043
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (In.) 1-1/4
- Size 1 1/4 in
- For Use With 45L224, 45L225, 45L404, 45L413
- Application Masonry and Concrete Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6151
- Zoro # G5117043
- UPC # 045242107513
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Size (In.) | 1-1/4 |
Size | 1 1/4 in |
For Core Bit Diameter | 1 1/4 in |
Maximum Drilling Depth | 3 3/16 in |
Smallest Drill Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Guide Plate |
For Use With | 45L224, 45L225, 45L404, 45L413 |
Application | Masonry and Concrete Drilling |
Impact Rated | No |
For Drill Bit Type | Concrete, Masonry |
Guide Type | SDS Plus |
For Tool Type | Rotary Hammer Drill |
Drilling Application | Holemaking |
Description
Core Bit Guide Plate, For Core Bit Diameter 1 1/4 in, Maximum Drilling Depth 3 3/16 in, Smallest Drill Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- FALLTECH Tool Tether Tape (5307B1)
- DEWALT 14/18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3992)
- AIRCAT .5 HP 1/4 in. Straight DIE GRINDER (6225)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thin Wall Core Bit (48-20-6160)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5434)
- Milwaukee Tool Core Drill Bits