Shop All Straight Grinding Wheels
Milwaukee Tool
Grinding Wheel 4-1/2" x 1/4" x 7/8" (Type 27)
Mfr # 49-94-4570
Zoro # G0649649
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 7/8"
- Abrasive Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-94-4570
- Zoro # G0649649
- UPC # 045242218424
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Wheel |
Thickness | 1/4" |
Abrasive Wheel Type | Type 27 |
Max. RPM | 13580 |
Application | Concrete Grinding |
Description
Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- PFERD Microabrasive Alu. Oxide Tube Brush - .165 Dia., 5" OAL (84078)
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 36/46G, Brn (66252836132)
- MILWAUKEE TOOL 4-1/2" x 1/8" x 7/8" Grinding Wheel (Type 27) (49-94-4510)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-4515)
- MILWAUKEE TOOL 4-1/2" x 1/8" x 5/8-11" Grinding Wheel (Type 27) (49-94-4525)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69309)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 60G, PK5 (66252942207)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- Milwaukee Tool Straight Grinding Wheels