Shop All Cordless Grinders
Milwaukee Tool
Grinder Kit, Battery and Wheel
Mfr # 2486-22, 48-11-2450, 49-94-2000
Zoro # G511248752
original price:
$690.99
53% off
new price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Brushless Motor Yes
- Switch Type Paddle
- Grip Style Barrel Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2486-22, 48-11-2450, 49-94-2000
- Zoro # G511248752
- UPC # 045242544387
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 2 1/4 in |
Collet Size | 1/4 in |
For Wheel Dia. | 2 in |
Description
Grinder Kit, Battery and Wheel, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 0 to 20,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (J1005)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID23114)
- CRESCENT 1/4" 12 Point Combination Wrench (CCW0-05)
- MILWAUKEE TOOL M12 FUEL 1/4 in Right Angle Die Grinder, 25,000 RPM (Tool Only) (2485-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL M18 Fuel (2) 4-1/2-6 Grinders, XC6.0 btry (2980-20, 2980-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- Milwaukee Tool Cordless Tools