Shop All Cordless Grinders
Milwaukee Tool
Grinder Kit, Battery and Wheel
Mfr # 2485-22, 48-11-2450, 49-94-2000
Zoro # G011248757
original price:
$690.99
53% off
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Brushless Motor Yes
- Switch Type Paddle
- Lock-On Switch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2485-22, 48-11-2450, 49-94-2000
- Zoro # G011248757
- UPC # 045242544271
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 4 1/2 in |
Collet Size | 1/4 in |
For Wheel Dia. | 2 in |
Description
Grinder Kit, Battery and Wheel, Voltage 12V DC, Max. Speed 24,500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 0 to 24,500 RPM, Minimum Speed 0 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- Milwaukee Tool Cordless Grinders