Shop All Angle Grinders & Accessories
Milwaukee Tool
Grinder Kit and Grinder
Mfr # 2882-22, 2888-20
Zoro # G111222688
product price: $1,175.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes Back Flange, Flange Nut, Side Handle, T1 Clip-on Guard, T27 Guard
- Battery Capacity (2) 6.0 Ah
- Spindle Thread Size 5/8 in-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2882-22, 2888-20
- Zoro # G111222688
- UPC # 045242566310
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Grinder Kit and Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70264)
- MOUNTAIN Ratcheting Flex Wrench, 9/16in X 5/8in (EX-PFFGBXZ14162)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MILWAUKEE TOOL 7/9 in. Large Angle Grinder Cut Shroud (49-40-6120)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only) (2887-20)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- Milwaukee Tool Grinders & Accessories