Shop All Angle Grinders & Accessories
Milwaukee Tool
Grinder Kit and Grinder
Mfr # 2880-22, 2888-20
Zoro # G011222719
original price:
$1,066.99
57% off
new price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 18V DC
- Includes Back Flange, Contractor Bag, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, M18 and M12 Rapid Charger, M18 REDLITHIUM XC6.0 Battery Pack, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
- Battery Capacity (2) 6.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-22, 2888-20
- Zoro # G011222719
- UPC # 045242566402
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/4 in |
Description
Grinder Kit and Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Charger; (2) Batteries, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 12 In, 26/28 TPI (12F818)
- DORIAN Cut-Off Blade, 0.120 In W, 0 (73310182226)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40908)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- MILWAUKEE TOOL Inner Disc Flange (43-34-0935)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle Lock-On (6141-30)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- Milwaukee Tool Angle Grinders & Accessories