Shop All Cordless Tool Accessories
Milwaukee Tool
Grinder and Battery, Flathead, 18V DC
Mfr # 2886-20, 48-11-1865
Zoro # G108864327
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Switch Type Paddle
- Battery Capacity 6.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2886-20, 48-11-1865
- Zoro # G108864327
- UPC # 045242566389
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder and Battery |
Voltage | 18V DC |
Brushless Motor | Yes |
Switch Type | Paddle |
Battery Capacity | 6.0 Ah |
For Wheel Type | Type 1, Type 27 |
Head Type | Flathead |
Switch Function | Paddle, without Lock-On |
Grip Style | Barrel Grip |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Safety Features | Adjustable Guard, Anti-Kickback Clutch, Brake |
Description
Grinder and Battery, Head Type Flathead, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Paddle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/32" Thunderbolt Titanium Coated Drill Bit (48-89-2219)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- DRILL AMERICA 1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1562)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- MILWAUKEE TOOL Multi-Tool and Battery, 18V, 4.2 Degree (2836-20, 48-11-1850)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- MILWAUKEE TOOL M18 Power Source (49-24-2371)
- MILWAUKEE TOOL Power Supply, 175 W, 18V DC, 1 Outlet, 0.8 lb, For Use With Milwaukee M18 Batteries (2846-20)
- Milwaukee Tool Cordless Tools