Shop All Angle Grinders & Accessories
Milwaukee Tool
Grinder
Mfr # 2986-20
Zoro # G710934890
New Item
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes Spanner Wrench, T1 Clip-On Guard, T27 Guard
- Features 3 Axis Roll Detection, Dual-Trigger Two Handed Operation, Permanent Side Handle, Provides 15 Positions
- Series M18 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2986-20
- Zoro # G710934890
- UPC # 045242783090
- Country of Origin Viet Nam
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 14 1/8 in |
Description
Grinder, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Safety Features Anti-Vibration, Switch Type Paddle, Max. Speed 8,500 RPM, Minimum Speed 3,500 RPM, Speed Ranges 3,500 to 8,500 RPM, Number of Speed Settings Continuous, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Vibration Technology Yes, Anti-Kickback Clutch Type Electronic, Electrical Protection Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- BON TOOL Bon 84-129 Combo Wire Block Brush/Scraper (84-129)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 7/32 (C73410)
- MALCO Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips (MC12ARB)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MILWAUKEE TOOL Compact Cut Off Tool, Bare Tool, 20000 RPM (2522-20, 48-11-2440)
- MILWAUKEE TOOL Grinder Kit and Grinder (2880-22, 2888-20)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock (6141-31)
- Milwaukee Tool Angle Grinders & Accessories